Welcome to Würth Greece For trade customers only

Exhaust slotted nut, reduced wrench size DIN 14441 heavily copper-plated steel

Exhaust slotted nut DIN 14441
NUT-SL-DIN14441-6-WS12-(C4L)-M8

Art.-no. 03662
EAN 4011231346764

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M8

Collar diameter (d1)

11.5 mm

Hauteur (h1)

8.5 mm

Apertura chiave (s1)

12 mm

Werkstoff

Steel

Property class

6

Oberfläche

Copper plated

Design

Reduced wrench size

Thread type

Metric thread

Pitch

1.25 mm

Entspricht Original Ersatzteilnummer

A0009903250

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information