Welcome to Würth Greece For trade customers only

Exhaust slotted nut, normal wrench size DIN 14440 heavily copper-plated steel

Exhaust slotted nut DIN 14440
NUT-SL-DIN14440-8-WS17-(C4L)-M10

Art.-no. 03653

EAN 4045989084586

Prices and availability visible after login
Exhaust slotted nut, normal wrench size DIN 14440 heavily copper-plated steel

Art.-no. 03653

Prices and availability visible after login
Quantity
PU
x 25 pcs
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
Thread type x nominal diameter (D)

M10

Collar diameter (d1)

16.5 mm

Height (h1)

10.5 mm

Width across flats (s1)

17 mm

Material

Steel

Property class

8

Surface

Copper plated

Design

Normal wrench size