Exhaust nut with flange Steel 8, copper plated
Exhaust nut type S
NUT-FLG-BMW-8-(C4L)-11621711954-M8
Art.-no. 03658
EAN 4011231346702
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
Collar diameter (d1) | 17 mm |
Height (h1) | 8.6 mm |
Width across flats (s1) | 12 mm |
Material | Steel |
Property class | 8 |
Surface | Copper plated |
Design | With flange |
Thread type | Metric thread |
Pitch | 1.25 mm |
Corresponds to original spare part number | 11621711954, A1201420072 |
