Welcome to Würth Greece For trade customers only

Engine wash

Engine wash
ENGCLNR-ENGINEWASH-20LTR

Art.-no. 089301320

EAN 4050641103581

Prices and availability visible after login
Engine wash

Art.-no. 089301320

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful engine cleaner for engines, engine compartments and gearboxes

High cleaning performance


  • Quickly and thoroughly removes oil, grease and other soiling

  • The cleaner adheres to vertical surfaces due to its viscosity, which means that it can get under the dirt and loosen it to optimal effect


Gentle on materials


Delicate surfaces such as aluminium, tin and zinc as well as painted surfaces, plastics and rubber are not attacked due to the lack of aggressive substances.



Fast-separating in accordance with Austrian Standard Ö-Norm Test B 5105


Oily, greasy soiling is not emulsified, but penetrated and dissolved. The resulting waste water can therefore be separated via the light-oil separator.



Does not contain AOX compounds or organic solvents



No phosphates or complex compounds



Silicone free

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Engine, engine compartment and gearbox are cleaned thoroughly and in an environmentally friendly way. Delicate surfaces such as aluminium, tin and zinc and painted surfaces, plastics and rubber are not attacked thanks to absence of aggressive ingredients and a pH value approaching neutral.

Instructions

Spray the engine wash undiluted onto the engine, engine compartment and gearbox. Rinse off thoroughly with a steam jet after a brief soaking time. Can also be used in a high-pressure device. Can be used with cold and warm water. Mixing ratio 1:1 to 1:10

Contents

20 l

Container

Canister

Smell/fragrance

Fresh

Colour

Blue

Chemical basis

Water and alkaline tenside

pH value

8.5

Shelf life from production

24 Month

Bio-degradable

Yes

AOX-free

Yes

Silicone-free

Yes

Solvent-free

Yes

Phosphate-free

Yes

Complex-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Plastic tap DN 60 connection

TAP-(F.PLACANI-20/60LTR)

For plastic canisters with DN 60 connection for 20 L/25 L and 60 L
x 1 pcs
Compressed air cleaning gun

CLNGUN-PN-ENGCLNR-750ML

For use with Würth utility vehicle, workshop and service cleaners and other cleaners together with high-pressure devices or steam jets
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information