Welcome to Würth Greece For trade customers only

Engine oil Utto Ultra 10W-30

Engine oil Utto Ultra 10W-30
ENGOIL-(UTTO ULTRA)-10W30-20LTR

Art.-no. 0897910313

EAN 4056807893631

Prices and availability visible after login
Engine oil Utto Ultra 10W-30

Art.-no. 0897910313

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

20 l

Type of oil

Mineral

Viscosity grade

10W-30

Approved for engine oils

API GL 4

Recommended applications for engine oils

John Deere J20C, John Deere J20D, Allison C3, Allison C4, Ford M2C-86-B, Ford M2C-86-C, Ford M2C-134-D, Massey Ferguson M1135, Massey Ferguson M1141, Massey Ferguson M1143, Massey Ferguson M1145, Caterpillar TO-2, CASE New Holland MAT 3525

Shelf life from production

60 Month

Density

0.89 kg/l

Density conditions

at 15°C

Shelf life from production/conditions

60 Month / cool and dry storage area, in sealed original container

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information