Engine oil Utto Ultra 10W-30
Engine oil Utto Ultra 10W-30
ENGOIL-TRACTOR-10W30-MINERAL-208L
Art.-no. 0897910315
EAN 4056807893648
Register now and access more than 125,000 products
Datasheets(X)
Contents | 208 l |
Type of oil | Mineral |
Viscosity grade | 10W-30 |
Approved for engine oils | API GL 4 |
Recommended applications for engine oils | John Deere J20C, John Deere J20D, Allison C3, Allison C4, Ford M2C-86-B, Ford M2C-86-C, Ford M2C-134-D, Massey Ferguson M1135, Massey Ferguson M1141, Massey Ferguson M1143, Massey Ferguson M1145, Caterpillar TO-2, CASE New Holland MAT 3525 |
Shelf life from production | 60 Month |
Density | 0.89 kg/l |
Density conditions | at 15°C |
Shelf life from production/conditions | 60 Month / cool and dry storage area, in sealed original container |