Engine oil Universal HCDP 20W-50
Engine oil Universal HCDP 20W-50
ENGOIL-(UNIVERSAL-HCDP)-20W50-20LTR
Art.-no. 0897520503
EAN 4056807731698
Register now and access more than 125,000 products
Datasheets(X)
Contents | 20 l |
Type of oil | Mineral |
Viscosity grade | 20W-50 |
Approved for engine oils | ACEA E2, ACEA A2-96, ACEA A3, ACEA B3-04 |
Recommended applications for engine oils | API CF, ACEA A3/B3, MB 228.1, MB 229.1, MAN 271, Volvo VDS, VW 505 00, VW 501 01, Mack EO-M Plus |
Shelf life from production | 60 Month |
Density | 0.892 kg/l |
Density conditions | at 15°C |
Shelf life from production/conditions | 60 Month / cool and dry storage area, no exposure to sunlight and weather conditions |