Engine oil Ultra 10W40
Engine oil Ultra 10W40
ENGOIL-ULTRA-10W40-20LTR
Art.-no. 0897810403
EAN 4056807731506
Register now and access more than 125,000 products
Datasheets(X)
Contents | 20 l |
Type of oil | HC synthesis |
Viscosity grade | 10W-40 |
Approved for engine oils | ACEA A3/B4, ACEA A3/B3 |
Recommended applications for engine oils | ACEA A3/B4, ACEA A3/B3, API SL/CF, MB 229.1, VW 501 01, VW 505 00 |
Shelf life from production | 60 Month |
Density | 0.876 kg/l |
Density conditions | at 15°C |
Shelf life from production/conditions | 60 Month / cool and dry storage area, no exposure to sunlight and weather conditions |