Engine oil TRIATHLON® Formula LL 5W-30
Engine oil TRIATHLON Formula LL 5W-30
ENGOIL-(FORMULA-LL)-5W30-5LTR
Register now and access more than 125,000 products
Fast oil supply at low temperatures, reliable cold start
HC synthetic oil
TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001
- High product safety
- Extensive manufacturer approvals
Only high-quality first raffinates and raw materials are used in TRIATHLON oils
Satisfies important specifications of automotive manufactures
Follow the vehicle and engine manufacturers’ operating instructions for normal and extended oil changes.
Tested for turbocharging and catalytic converter
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
State-of-the-art low-viscosity motor oil. Specially developed for the latest generation of petrol and diesel vehicles with service interval display and Longlife intervals.
Contents | 5 l |
Type of oil | HC synthesis |
Viscosity grade | 5W-30 |
Approved for engine oils | API SL, API CF, ACEA A3-04, ACEA B4-04, VW 502 00, VW 505 00, BMW Longlife-01, MB 229.5 |
Recommended applications for engine oils | Opel-GM-LL-A025, Opel-GM-LL-B025 |
Shelf life from production | 60 Month |
Density | 0.855 g/cm³ |
Density conditions | at 15°C |
Min. flashing point | 230 °C |
Pour point | -39 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!