Engine oil Special D S-3
Engine oil Special D S-3
ENGOIL-(SPECIAL-D-S3)-0W30-208LTR
Register now and access more than 125,000 products
Datasheets(X)
Contents | 208 l |
Type of oil | Mineral |
Viscosity grade | 0W-30 |
Approved for engine oils | ACEA E2 |
Recommended applications for engine oils | MTU Type 1, Caterpillar TO-2, Allison C4, API CF |
Shelf life from production | 60 Month |
Density | 0.895 kg/l |
Density conditions | at 15°C |
Shelf life from production/conditions | 60 Month / cool and dry storage area, no exposure to sunlight and weather conditions |