Welcome to Würth Greece For trade customers only

Engine oil SUPER OUTBOARD 4T SYNT 10W-30

Engine oil SUPER OUTBOARD 4T SYNT 10W-30
ENGOIL-SUPER-OUTBRD-4T-SYNT-10W30-208LTR

Art.-no. 0897104315
EAN 4065746537940

Prices and availability visible after login
Engine oil SUPER OUTBOARD 4T SYNT 10W-30

Art.-no. 0897104315

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

208 l

Type of oil

Fully synthetic

Shelf life from production

60 Month

Density

0.873 g/ml

Density conditions

at 15°C, ASTM D-1298

Shelf life from production/conditions

60 Month / cool and dry storage area, no exposure to sunlight and weather conditions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information