Welcome to Würth Greece For trade customers only

Engine oil Performance 5W40

Engine oil Performance 5W40
ENGOIL-PERFORMANCE-5W40-5LTR

Art.-no. 0897805502

EAN 4056807743424

Prices and availability visible after login
Engine oil Performance 5W40

Art.-no. 0897805502
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
Contents

5 l

Type of oil

Fully synthetic

Viscosity grade

5W-40

Approved for engine oils

ACEA C3

Recommended applications for engine oils

ACEA C3, API SN/CF, API SM/CF, MB 229.31, MB 229.51, VW 502 00, VW 505 00, VW 505 01, Ford WSS-M2C 917-A, Renault RN 0700, Renault RN 0710, BMW Longlife-04, Porsche A40, Dexos 2, Fiat 9.55535-S1

Shelf life from production

60 Month

Density

0.855 g/ml

Density conditions

at 15°C

Shelf life from production/conditions

60 Month / dry, cool and well-ventilated storage, protected against direct sunlight and heat sources

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information