Engine oil Longlife AF 15W40
Engine oil Longlife AF 15W40
ENGOIL-(LONGLIFE-AF)-15W40-20LTR
Art.-no. 0897515403
EAN 4056807731438
Register now and access more than 125,000 products
Datasheets(X)
Contents | 20 l |
Type of oil | Mineral |
Viscosity grade | 15W-40 |
Approved for engine oils | Volvo VDS-3, MB 228.3, Mack EO-N, Renault RLD-2, ACEA E7 |
Recommended applications for engine oils | API CI-4, API CF, API SL/CF, ACEA E7, ACEA A3/B3, ACEA A3/B4, MAN M3275-1, MB 228.3, MB 229.1, Volvo VDS-3, ZF TE-ML 07B, Caterpillar ECF-1-a, Caterpillar ECF-2, Cummins 20076, Cummins 20077, Cummins 20078, MTU Type 2, Mack EO-N, Mack EO-M Plus, Renault RLD, Renault RLD-2, Deutz DQC III-10 |
Shelf life from production | 60 Month |
Density | 0.887 kg/l |
Density conditions | at 15°C |
Shelf life from production/conditions | 60 Month / cool and dry storage area, no exposure to sunlight and weather conditions |