Welcome to Würth Greece For trade customers only

Engine oil Longlife AF 15W40

Engine oil Longlife AF 15W40
ENGOIL-(LONGLIFE-AF)-15W40-208LTR

Art.-no. 0897515405
EAN 4056807731421

Prices and availability visible after login
Engine oil Longlife AF 15W40

Art.-no. 0897515405
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
Contents

208 l

Type of oil

Mineral

Viscosity grade

15W-40

Approved for engine oils

Volvo VDS-3, MB 228.3, Mack EO-N, Renault RLD-2, ACEA E7

Recommended applications for engine oils

API CI-4, API CF, API SL/CF, ACEA E7, ACEA A3/B3, ACEA A3/B4, MAN M3275-1, MB 228.3, MB 229.1, Volvo VDS-3, ZF TE-ML 07B, Caterpillar ECF-1-a, Caterpillar ECF-2, Cummins 20076, Cummins 20077, Cummins 20078, MTU Type 2, Mack EO-N, Mack EO-M Plus, Renault RLD, Renault RLD-2, Deutz DQC III-10

Shelf life from production

60 Month

Density

0.887 kg/l

Density conditions

at 15°C

Shelf life from production/conditions

60 Month / cool and dry storage area, no exposure to sunlight and weather conditions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information