Engine oil Endurance III DX 5W-30
Engine oil Endurance III DX 5W-30
ENGOIL-(ENDURANCE-III-DX)-5W30-208LTR
Art.-no. 0897205305
EAN 4056807731759
Register now and access more than 125,000 products
Datasheets(X)
Contents | 208 l |
Type of oil | Fully synthetic |
Viscosity grade | 5W-30 |
Approved for engine oils | MB 229.31, MB 229.51, BMW Longlife-04 |
Recommended applications for engine oils | API SM/CF, API SN/CF, ACEA C3, MB 229.31, MB 229.51, BMW Longlife-04, VW 502 00, VW 505 00, Dexos 2, Renault RN 0700, Renault RN 0710 |
Shelf life from production | 60 Month |
Density | 0.852 kg/l |
Density conditions | at 15°C |
Min. flashing point | 228 °C |
Pour point | -36 °C |
Shelf life from production/conditions | 60 Month / dry, cool and well-ventilated storage, protected against direct sunlight and heat sources |