Welcome to Würth Greece For trade customers only

Engine oil Endurance III DX 5W-30

Engine oil Endurance III DX 5W-30
ENGOIL-(ENDURANCE-III-DX)-5W30-1LTR

Art.-no. 0897205301

EAN 4056807731797

Prices and availability visible after login
Engine oil Endurance III DX 5W-30

Art.-no. 0897205301

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

1 l

Type of oil

Fully synthetic

Viscosity grade

5W-30

Approved for engine oils

MB 229.31, MB 229.51, BMW Longlife-04

Recommended applications for engine oils

API SM/CF, API SN/CF, ACEA C3, MB 229.31, MB 229.51, BMW Longlife-04, VW 502 00, VW 505 00, Dexos 2, Renault RN 0700, Renault RN 0710

Shelf life from production

60 Month

Density

0.852 kg/l

Density conditions

at 15°C

Min. flashing point

228 °C

Pour point

-36 °C

Shelf life from production/conditions

60 Month / dry, cool and well-ventilated storage, protected against direct sunlight and heat sources

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information