Engine oil Endurance III 5W30
Engine oil Endurance III 5W30
ENGOIL-ENDURANCEIII-5W30-208LTR
Art.-no. 0897005305
EAN 4056807731568
Register now and access more than 125,000 products
Datasheets(X)
Contents | 208 l |
Type of oil | HC synthesis |
Viscosity grade | 5W-30 |
Approved for engine oils | ACEA C3 |
Recommended applications for engine oils | BMW Longlife-04, ACEA C3, VW 504 00, VW 507 00, Porsche C30, MB 229.51, MB 229.31 |
Shelf life from production | 60 Month |
Density | 0.853 kg/l |
Density conditions | at 15°C |
Min. flashing point | 200 °C |
Pour point | -45 °C |
Shelf life from production/conditions | 60 Month / cool and dry storage area, no exposure to sunlight and weather conditions |