Welcome to Würth Greece For trade customers only

Engine oil Endurance III 5W30

Engine oil Endurance III 5W30
ENGOIL-ENDURANCEIII-5W30-1LTR

Art.-no. 0897005301

EAN 4056807731575

Prices and availability visible after login
Engine oil Endurance III 5W30

Art.-no. 0897005301

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

1 l

Type of oil

HC synthesis

Viscosity grade

5W-30

Approved for engine oils

ACEA C3

Recommended applications for engine oils

BMW Longlife-04, ACEA C3, VW 504 00, VW 507 00, Porsche C30, MB 229.51, MB 229.31

Shelf life from production

60 Month

Density

0.853 kg/l

Density conditions

at 15°C

Min. flashing point

200 °C

Pour point

-45 °C

Shelf life from production/conditions

60 Month / cool and dry storage area, no exposure to sunlight and weather conditions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information