Welcome to Würth Greece For trade customers only

Engine oil

Engine oil, others
ENGOIL-DIESEL-15W40-20LTR

Art.-no. 0897515443

EAN 4056807731889

Prices and availability visible after login
Engine oil

Art.-no. 0897515443
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
Contents

20 l

Type of oil

Mineral

Viscosity grade

15W-40

Approved for engine oils

MB 228.3, Volvo VDS-3

Recommended applications for engine oils

MB 228.3, Volvo VDS-3, API SL/CF, API CF, ACEA A3/B3, ACEA A3/B4, MB 229.1, MAN M3275-1, Mack EO-M Plus, MTU Type 2, Renault RD-2

Shelf life from production

60 Month

Density

0.887 kg/l

Density conditions

at 15°C

Shelf life from production/conditions

60 Month / cool and dry storage area, no exposure to sunlight and weather conditions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information