Engine oil
Engine oil, others
ENGOIL-4T-MUGELO-SPEED-SYNT-10W40-60LTR
Register now and access more than 125,000 products
Datasheets(X)
Contents | 60 l |
Type of oil | Partly synthetic |
Viscosity grade | 10W-40 |
Shelf life from production | 60 Month |
Density | 0.875 kg/l |
Density conditions | at 15°C |
Shelf life from production/conditions | 60 Month / cool and dry storage area, no exposure to sunlight and weather conditions |