Welcome to Würth Greece For trade customers only

Engine oil

Engine oil, others
ENGOIL-4T-MUGELO-SPEED-SYNT-10W40-1LTR

Art.-no. 0897810041

EAN 4056807731926

Prices and availability visible after login
Engine oil

Art.-no. 0897810041
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
Contents

1 l

Type of oil

Partly synthetic

Viscosity grade

10W-40

Shelf life from production

60 Month

Density

0.875 kg/l

Density conditions

at 15°C

Shelf life from production/conditions

60 Month / cool and dry storage area, no exposure to sunlight and weather conditions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information