Welcome to Würth Greece For trade customers only

Engine oil Dynamic AF 10W-40

Engine oil Dynamic AF 10W-40
ENGOIL-(DYNAMIC-AF)-10W40-20LTR

Art.-no. 0897710403

EAN 4056807731674

Prices and availability visible after login
Engine oil Dynamic AF 10W-40

Art.-no. 0897710403

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

20 l

Type of oil

Partly synthetic

Viscosity grade

10W-40

Approved for engine oils

ACEA E7, ACEA B4, ACEA A3

Recommended applications for engine oils

API CI-4, API SL/CF, ACEA E7, ACEA A3/B3, ACEA A3/B4, MB 228.3, MB 229.1, MAN M3275-1, Volvo VDS-3, Mack EO-M Plus, MTU Type 2, Renault RLD-2, Cummins 20071 / 20072, Cummins 20076, Cummins 20077, Cummins 20078

Shelf life from production

60 Month

Density

0.876 g/ml

Density conditions

at 15°C, ASTM D-1298

Shelf life from production/conditions

60 Month / cool and dry storage area, no exposure to sunlight and weather conditions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information