Engine oil Dynamic AF 10W-40
Engine oil Dynamic AF 10W-40
ENGOIL-(DYNAMIC-AF)-10W40-208LTR
Art.-no. 0897710405
EAN 4056807731681
Register now and access more than 125,000 products
Datasheets(X)
Contents | 208 l |
Type of oil | Partly synthetic |
Viscosity grade | 10W-40 |
Approved for engine oils | ACEA E7, ACEA B4, ACEA A3 |
Recommended applications for engine oils | API CI-4, API SL/CF, ACEA E7, ACEA A3/B3, ACEA A3/B4, MB 228.3, MB 229.1, MAN M3275-1, Volvo VDS-3, Mack EO-M Plus, MTU Type 2, Renault RLD-2, Cummins 20071 / 20072, Cummins 20076, Cummins 20077, Cummins 20078 |
Shelf life from production | 60 Month |
Density | 0.876 g/ml |
Density conditions | at 15°C, ASTM D-1298 |
Shelf life from production/conditions | 60 Month / cool and dry storage area, no exposure to sunlight and weather conditions |