Welcome to Würth Greece For trade customers only

Engine oil CARGO Ultra LS 10W-40

Engine oil CARGO Ultra LS 10W-40
ENGOIL-(CARGO-ULTRA-LS)-10W40-20LTR

Art.-no. 0897910403
EAN 4056807746012

Prices and availability visible after login
Engine oil CARGO Ultra LS 10W-40

Art.-no. 0897910403

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

20 l

Type of oil

Fully synthetic

Viscosity grade

10W-40

Approved for engine oils

MAN M3477, MB 228.51, Renault RLD-2, Mack EO-N, Volvo VDS-3

Recommended applications for engine oils

ACEA E7, API CI-4, API CF, MB 228.51, MB 235.27, MAN M3477, MAN M3271-1, MTU Type 3.1, Caterpillar ECF-1-a, Deutz DQC IV-10 LA, Volvo VDS-3, Mack EO-N, Renault RXD, Renault RLD, Renault RLD-2, MTU TYPE 3.1

Shelf life from production

60 Month

Density

0.862 kg/l

Density conditions

at 15°C

Shelf life from production/conditions

60 Month / cool and dry storage area, no exposure to sunlight and weather conditions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information