Welcome to Würth Greece For trade customers only

Engine oil CARGO Ultra LS 10W-40

Engine oil CARGO Ultra LS 10W-40
ENGOIL-(CARGO-ULTRA-LS)-10W40-208LTR

Art.-no. 0897910405

EAN 4056807746029

Prices and availability visible after login
Engine oil CARGO Ultra LS 10W-40

Art.-no. 0897910405

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

208 l

Type of oil

Fully synthetic

Viscosity grade

10W-40

Approved for engine oils

Volvo VDS-3, MB 228.51, MAN M3477, Mack EO-N, Renault RLD-2

Recommended applications for engine oils

Renault RXD, Renault RLD, Renault RLD-2, Mack EO-N, Volvo VDS-3, Deutz DQC IV-10 LA, Caterpillar ECF-1-a, MTU Type 3.1, MTU TYPE 3.1, MAN M3477, MAN M3271-1, MB 228.51, MB 235.27, API CF, API CI-4, ACEA E7

Shelf life from production

60 Month

Density

0.862 kg/l

Density conditions

at 15°C

Shelf life from production/conditions

60 Month / cool and dry storage area, no exposure to sunlight and weather conditions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information