Welcome to Würth Greece For trade customers only

Engine oil 4T Speed 20W-50

Engine oil 4T Speed 20W-50
ENGOIL-4T-SPEED-20W50-1LTR

Art.-no. 0897820501
EAN 4056807807638

Prices and availability visible after login
Engine oil 4T Speed 20W-50

Art.-no. 0897820501

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

1 l

Type of oil

Partly synthetic

Viscosity grade

20W-50

Recommended applications for engine oils

API SJ/CF

Shelf life from production

60 Month

Density

0.892 kg/l

Density conditions

at 15°C

Shelf life from production/conditions

60 Month / cool and dry storage area, no exposure to sunlight and weather conditions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information