Welcome to Würth Greece For trade customers only

Engine oil 4Τ ΜUGELO GP SYNT 15W-50

Engine oil 4Τ ΜUGELO GP SYNT 15W-50
ENGOIL-4Τ-ΜUGELO-GP-SYNT-15W50-60LTR

Art.-no. 0897815504

EAN 4065746537995

Prices and availability visible after login
Engine oil 4Τ ΜUGELO GP SYNT 15W-50

Art.-no. 0897815504

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

60 l

Type of oil

Partly synthetic

Viscosity grade

15W-50

Approved for engine oils

API SL

Recommended applications for engine oils

API SL/CF

Shelf life from production

60 Month

Density

0.8639 g/ml

Density conditions

at 15°C

Shelf life from production/conditions

60 Month / cool and dry storage area, in sealed original container

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information