Engine oil 4Τ ΜUGELO GP SYNT 15W-50
Engine oil 4Τ ΜUGELO GP SYNT 15W-50
ENGOIL-4Τ-ΜUGELO-GP-SYNT-15W50-1LTR
Register now and access more than 125,000 products
Datasheets(X)
Contents | 1 l |
Type of oil | Partly synthetic |
Viscosity grade | 15W-50 |
Approved for engine oils | API SL |
Recommended applications for engine oils | API SL/CF |
Shelf life from production | 60 Month |
Density | 0.8639 g/ml |
Density conditions | at 15°C |
Shelf life from production/conditions | 60 Month / cool and dry storage area, in sealed original container |