Welcome to Würth Greece For trade customers only

Engine oil 2T Super Outboard TC-W3

Engine oil 2T Super Outboard TC-W3
ENGOIL-SUPER-OUTBOARD-2T-TC-W3-1LTR

Art.-no. 0897002301
EAN 4065746537902
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
Contents

1 l

Approved for engine oils

API TC

Recommended applications for engine oils

API TC

Shelf life from production

60 Month

Density

0.870 kg/l

Density conditions

at 15°C, ASTM D-1298

Shelf life from production/conditions

60 Month / cool and dry storage area, no exposure to sunlight and weather conditions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information