Engine oil 2T Super Outboard TC-W3
Engine oil 2T Super Outboard TC-W3
ENGOIL-SUPER-OUTBOARD-2T-TC-W-208LTR
Art.-no. 0897002305
EAN 4065746537919
Register now and access more than 125,000 products
Datasheets(X)
Contents | 208 l |
Approved for engine oils | API TC |
Recommended applications for engine oils | API TC |
Shelf life from production | 60 Month |
Density | 0.870 kg/l |
Density conditions | at 15°C, ASTM D-1298 |
Shelf life from production/conditions | 60 Month / cool and dry storage area, no exposure to sunlight and weather conditions |