Welcome to Würth Greece For trade customers only

Engine oil 2T Speed Mix

Engine oil 2T Speed Mix
SYNTHETIC-BLEND, 2-STROKE ENGINE OIL SPE

Art.-no. 1897820001

EAN 4056807082271

Prices and availability visible after login
Engine oil 2T Speed Mix

Art.-no. 1897820001

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type of oil

Mineral

Viscosity grade

20W-50

Approved for engine oils

API TC, ISO-L-EGD

Recommended applications for engine oils

API TC, ISO-L-EGD

Shelf life from production

60 Month

Density

0.865 kg/l

Density conditions

at 15°C

Pour point

-39 °C

Shelf life from production/conditions

60 Month / at 8°C to 35°C, no exposure to sunlight, no heat sources

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information