Welcome to Würth Greece For trade customers only

Engine cleaner Silver Line

Engine cleaner Silver Line
ENGCLNR-ENGINEWASH-POWERFUL-20LTR

Art.-no. 0893013220

EAN 4056807731810

Prices and availability visible after login
Engine cleaner Silver Line

Art.-no. 0893013220

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

20 l

Container

Canister

Smell/fragrance

Odourless

Colour

Pink

Chemical basis

Water and alkaline tenside

pH value

>11.5

Density/conditions

1.045 g/l / at 20°C

Shelf life from production

48 Month

Bio-degradable

90%

Silicone-free

Yes

Solvent-free

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information