Engine Oil Special GD 30
ENGOIL-(SPECIAL-GD-30)-0W30-1LTR
Register now and access more than 125,000 products
- Lubricant with high viscosity for engines operating in average conditions.
- Universal engine protection against wear and mud generation at the sump
Datasheets(X)
- API SF/CD
Contents | 1 l |
Type of oil | Mineral |
Viscosity grade | 0W-30 |
Shelf life from production | 60 Month |
Density | 0.893 kg/l |
Density conditions | at 15°C |
Shelf life from production/conditions | 60 Month / cool and dry storage area, no exposure to sunlight and weather conditions |
Container | Plastic bottle |