Engine Oil 2Τ Mugelo Speed
ENGOIL-(2T MUGELO SPEED SYNT)-1LTR
Register now and access more than 125,000 products
- Top performance in high temperatures
- Reduced smoke emissions from the exhaust pipe to a minimum degree
- Excellent anti-rust and anti-friction protection
- Removal of oil deposits on spark plugs and exhaust pipe
The product can be used in:
- Automatic lubrication systems (injection)
- Mix with fuel
In addition to using it in two-stroke motorcycles, it can also be used in karts, chainsaws and snowmobiles operating in low environmental temperatures.
Datasheets(X)
- API TC
- JASO FC
- ISO-L-EGD
Contents | 1 l |
Type of oil | Partly synthetic |
Shelf life from production | 60 Month |
Density | 0.865 kg/l |
Density conditions | at 15°C |
Shelf life from production/conditions | 60 Month / cool and dry storage area, in sealed original container |
Container | Plastic bottle |