End clamp for framed photovoltaic modules
End clamp for framed photovoltaic modules
ENDCLMP-ZEBRA-ALU-H30-50MM-HS5
Art.-no. 0865799913
EAN 4052703292493
Register now and access more than 125,000 products
- The height-adjustable end clamp covers almost all available module types
- The completely pre-assembled end clamp can be pushed straight onto the mounting rail without any preparatory work
1 ISO 7380 M8 x 35, A2 stainless steel
2 Rail clamp, aluminium
3 Module clamp, aluminium
4 DIN 562, M8, A2 stainless steel
5 Terminal box, aluminium
Datasheets(X)
Suitable for module height | 30 - 50 mm |
Grip distance between the modules | 25 mm |
Grip width | 35 mm |
Material | Aluminium |
Surface | Plain |
Colour | Aluminium coloured |
Internal drive | HS5 |