Emergency chain link
Emergency chain link stainless steel A4
EMERGLINK-F.CHN-A4-D8
Art.-no. 5176021008
EAN 4045989829873
Register now and access more than 125,000 products
These chains have not been developed or manufactured for lifting purposes as part of lifting gear or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Length of link (internal) (l1) | 24 mm |
Width of link (internal) (b1) | 13 mm |
Thickness (d1) | 8 mm |
Internal diameter (d1) | 13 mm |
Permissible load | 3 kN |
Product weight (per item) | 40.000 g |
