Welcome to Würth Greece For trade customers only

Electronic solder no. 10

Electronic solder no. 10
SLDR-NO10-SN60/PB40-250G-D1

Art.-no. 0987107
EAN 4011231918374

Prices and availability visible after login
Electronic solder no. 10

Art.-no. 0987107

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideally suited for PCBs
  • S-Sn60Pb40 in accordance with DIN EN ISO 9453

  • Flux compliant with DIN EN 29454-1/1.1.3.B

  • Processing temperature: 240-260°C

  • Melting range: 183-190°C

  • Flux residues do not have a corrosive action

  • Low soldering temperature due to fast-flowing flux

  • Halogen-free active soft soldering wire
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter

1.0 mm

Weight of content

250 g

Material designation

S-Sn60Pb40

EN standard

29454-1

ISO

9453

Min./max. processing temperature

240 to 260 °C

Min. processing temperature

240 °C

Max. processing temperature

260 °C

Min. melting temperature

183 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information