Elbow pipe wrench Swedish form, angled 45°
Pipe wrench 45 degree
PIPWRNCH-KNEE-45DGR-1IN
Art.-no. 071406 55
EAN 4011231708708
Register now and access more than 125,000 products
- Stepless adjustment, secured with captive adjusting nut
- Teeth on the head are set against the direction of rotation for an optimal, high-strength hold
- Induction-hardened teeth for durability and wear resistance
Datasheets(X)
Pipes, nuts, flat workpieces
![]() | |
Max. pipe diameter in inches | 1 in |
Grip range | 35 mm |
Length (L) | 314 mm |
Width of clamping jaw (B) | 22 mm |
Jaws thickness (C) | 13 mm |
DIN | 5234 |
Material | Chrome-vanadium steel |
Colour | Red |
