Economic flat paintbrush
Flat paintbrush, Economic
FLBRSH-SR-CHS-B15MM
Art.-no. 069308115
EAN 4011231602341
Register now and access more than 125,000 products
- Pure black china bristles
- Tin ferrule
- Unpainted wooden handle
Datasheets(X)
Suitable for simple painting work, especially in hard-to-reach places
Material of bristles | China bristles |
Material of long handle | Wood |
Length of bristles | 35 mm |
Width | 15 mm |
Thickness | 8 mm |