Easy Puller welding tips
Welding tips for Easy Puller
WELDTIP-F.EASYPULLER-37X8X8MM-10TIPS
Register now and access more than 125,000 products
Datasheets(X)
Length | 37 mm |
Width | 8 mm |
Height (H) | 8 mm |
Diameter (Ø) | 8 mm |
Thread type | Metric thread |
Pitch | 1.25 mm |
Internal diameter | 2 mm |
Material | Iron |
Product weight (per item) | 10 g |