Welcome to Würth Greece For trade customers only

Ear plugs x-100

Ear plugs x-100
EARPLG-X100-REFILLCARTON

Art.-no. 0899300362

EAN 4065746043762

Prices and availability visible after login
Ear plugs x-100

Art.-no. 0899300362

Prices and availability visible after login
Quantity
PU
x 300 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ergonomic, cone-shaped disposable ear plugs for use in extremely noisy environments

Outstanding insulation properties



Excellent voice recognition



Very comfortable for maximum user acceptance



Closed surface prevents the penetration of foreign bodies and dirt particles in the plugs



Imprinted X shape provides a number of advantages:


  • Reduces contact pressure at the entrance to the ear canal

  • Soft and optimum adjustment to the ear canal

  • Quick and simple to insert correctly

  • Easy to remove
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For applications involving long-term noise pollution

SNR attenuation value

37 dB

L attenuation value

34 dB

M attenuation value

35 dB

H attenuation value

36 dB

Container

Carton

Design

Loose

Number of ear plugs

300 Pair

Colour

Neon green

Standards

EN 352, AS/NZS 1270

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Ear plug dispenser

DSP-F.EARPLG

Easy-to-use and robust ear plug dispenser for wall mounting
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information