Welcome to Würth Greece For trade customers only

EVAPO® vehicle air conditioner cleaner Pure

Vehicle air conditioner cleaner EVAPO pure
A/CCLNR-VEH-EVAPOPURE-1000ML

Art.-no. 0893139102

EAN 4099618459702

Prices and availability visible after login
EVAPO® vehicle air conditioner cleaner Pure

Art.-no. 0893139102

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hygienic vehicle air-conditioner cleaner dispensed by an ultrasonic misting device (EVAPOmat®).
  • Innovative cleaning system using a fine aerosol.

  • Effectively eliminates unwelcoming odours.

  • Guarantees the easiest and fastest application possible.

  • The aerosol effectively penetrates the evaporator fins and vehicle air ducts, making it highly effective.

  • Preventive and regular application (one to two times a year) is required to keep air-conditioning units permanently free from odours.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

To reliably eliminate the occurrence of odours caused by vehicle air-conditioning systems in cars, heavy goods vehicles and vans.

Instructions

See EVAPOmat® manual.

Chemical basis

Surfactans

Contents

1000 ml

Weight of content

1000 g

Smell/fragrance

Characteristic

Colour

Colourless

Density

1 g/cm³

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information