EPDM gasket
EPDM seal for hanger bolts M10/M12
SEAL-EPDM-BLACK-(SHORE A)-M12-60DGR
Art.-no. 0865900001
EAN 4056807167039
Register now and access more than 125,000 products
Black, approx. 60° Shore A
Datasheets(X)
![]() | |
Suitable for screw | M12 |
Outer diameter (d1) | 25 mm |
Internal diameter (d) | 10.5 mm |
Thickness (h) | 13 mm |
Colour | Black |
Material | EPDM (ethylene propylene diene monomer rubber) |