Welcome to Würth Greece For trade customers only

ECOSLIDE full-extension concealed slide with integrated hydraulic damper

Underfloor guide EcoSlide 30 kg
UFLRGUID-ECOSLID-30KG-FE-400

Art.-no. 0684250257

EAN 4050641980335

Prices and availability visible after login
ECOSLIDE full-extension concealed slide with integrated hydraulic damper

Art.-no. 0684250257

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Closes the drawer gently and quietly

  • Tool-free height adjustment +3.5 mm

  • Tested to 50,000 cycles

  • Slip-on assembly
Notice

The appropriate lock coupling enables tool-free height adjustment of +3.5 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal length (NL)

400 mm

Load capacity

30 kg

Opening/closing system

Soft-close

Pullout type

Full extension

Minimum installation depth (MET)

418 mm

For drawer side thickness min./max.

13-16 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Front locking device for EcoSlide

SNAPONCUPL-F.UFLRGUID-ECOSLIDE

For three and four-sided drawers with opening
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information