Welcome to Würth Greece For trade customers only

ECOFAST® chipboard screw

ECOFAST steel zinc plated PT cs milling head Z
SCR-CS-CTRHD-WO-Z2-(A2K)-4X30/18

Art.-no. 017114 30
EAN 4045989718757

Prices and availability visible after login
ECOFAST® chipboard screw

Art.-no. 017114 30

Prices and availability visible after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel, blue, partial thread, countersunk milling head, PZ drive.

Milling head


  • Automatic countersinking in all coated and uncoated particle board sheets, medium-density fibreboard sheets (MDF) and all other wood and wooden materials

  • Won't crack coating

  • No cracking or splitting of material when screwing at edges


Thin shaft


The thin shaft enables a direct connection without gaps.



Thread and 25° tip


  • Simple screwing in owing to sharp thread with anti-friction coating

  • Pin-point placement on hard surfaces such as coated and waterproof chipboard and all wood types, wooden materials and medium-density fibreboard (MDF).
Notice

Not for outdoor use.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

4 mm

Length (l)

30 mm

Thread length (lg)

18 mm

Head type

Countersunk milling head

Head diameter (dh)

8.0 mm

Internal drive

Z2

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information