Welcome to Würth Greece For trade customers only

E5 PRO S – Sanitary Silicone Acetate

E5 PRO S - silicone acetate sanitary
SILSEAL-ACE-(E5 PRO S)-WHITE-310ML

Art.-no. 089284632

EAN 4053479292595

Prices and availability visible after login
E5 PRO S – Sanitary Silicone Acetate

Art.-no. 089284632

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Resistant to ageing, weather and UV

  • Paint-compatible, test before use

  • Coloured version is bitumen-proof

  • Slight discolouration is possible in some applications
Notice

This information is only a recommendation based on our experiences. Preliminary testing required.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For connecting, expansion and sealing joints indoors and outdoors, such as wall or ground connections. Also suitable for sanitary glazing and applications and for cold climates.

Instructions

The surface must be clean, dry and load-bearing. Note the joint dimensions, see technical data sheet. Prime the joints with PE back-fill material, Art. no. 0875...

Contents

310 ml

Chemical basis

Acetate

Colour

White

Continuous motion absorption

25 %

Shore A hardness

18

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 100 °C

Min. skin-formation time

20 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Min. breaking elongation

250 %

Fungicidal properties

Yes

Shelf life from production

18 Month

Density/conditions

0.98 g/cm³ / at 23°C, 50% relative humidity

Density

0.98 g/cm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information