Welcome to Würth Greece For trade customers only

E 6.3 five-star bit (1/4 inch) short version with hole

Bit five star with hole E 6.3 (1/4)
5-STERNSCHRAUBDREH-EINS (BITS) 2225-40H

Art.-no. 1952000288
EAN 4000896097104

Prices and availability visible after login
E 6.3 five-star bit (1/4 inch) short version with hole

Art.-no. 1952000288
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
Fast, safe and less strenuous screwing


  • The shape of the five-point star bit optimises the power transmission when screwing five-point star socket screws with pins

  • The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations


One bit for hand and power tools


  • The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the drive ensure that the bit is held securely in the tool


Robust screw bit


  • The bit material ensures a considerably above-average service life
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

20 H for actuating plug-in pump screws for MERCEDES-BENZ Atego and Actros MAZDA 3 1.4 and 1.6 l - screw connection on control unit and air flow sensor of VW

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information