Welcome to Würth Greece For trade customers only

Dynamoov Tipmatic full-extension concealed slide 30 kg for handle-free drawer panels

Full extension Dynamoov Tipmatic
UFLRGUID-DYNAM-30-FE-TIPMATIC-400

Art.-no. F130101119
EAN 9003012789230

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Precise adjustment of the front gap, adjustment on both sides up to 6 mm (factory setting 4.5 mm)

  • Runs lightly and with precision thanks to abrasion-resistant plastic rollers

  • High lateral stability from wide guide rails


Integrated Tipmatic element


  • No additional installation work or space requirements

  • Press in the middle third of the panel to open
Notice

The necessary front gap is dependent on various influencing factors, such as the width and height of the cover and the robustness of the cover. We therefore recommend fashioning a sample stop.


For cabinet widths larger than 700 mm, we recommend the use of Dynapro Tipmatic full-extension concealed slide 40 kg or 60 kg with synchronisation bar.

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal length (NL)

400 mm

Load capacity

30 kg

Opening/closing system

Tipmatic

Pullout type

Full extension

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
1D snap-on coupling for Dynamoov

SNAPONCUPL-(F.UFLRGUID-DYNAMOOV)-1D-PLA

New snap-on coupling for all Dynamoov full extensions with improved height adjustment
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information