Ducting clamp DIN3015-2, heavy-duty series, smooth inner surface, W.TEC series
DIN 3015-2 PA inner surface smooth W.TEC series
DCTNGCLMP-DIN3015/2-PA-G-SZ3-33,7

Register now and access more than 125,000 products
When fastening hoses and cables, it is recommended that clamps with a smooth inner surface are used without pre-loading. Gap s1 is no longer necessary. This reduces the block height h1.
Screw sizes to be used
Hexagon head screw DIN 931/933 and ISO 4014/4017
In combination with cover plate
DIN size - screw dimensions (metric)
- 1 - M10 x 45
- 2 - M10 x 60
- 3 - M10 x 70
- 4 - M12 x 100
- 5 - M16 x 130
- 6 - M20 x 190
- 7 - M24 x 220
- 8 - M30 x 300
- 9 - M30 x 450
- 10 - M30 x 560
Hexagon socket screw ISO 4762
DIN size - screw dimensions (metric)
- 1 - M10 x 30
- 2 - M10 x 40
- 3 - M10 x 50
- 4 - M12 x 80
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal size according to DIN | 3 |
Internal diameter (d1) | 33.7 mm |
Hole distance (e1) | 60 mm |
Length (l1) | 86 mm |
Width (b4) | 30 mm |
Height (h1) | 58 mm |
DIN | 3015-2 |
Material | PA - Polyamide |
Colour | Black |
Design | Inner surface smooth |
Suitable for | Tubes |