Welcome to Würth Greece For trade customers only

Ducting clamp DIN3015-2, heavy-duty series, smooth inner surface, W.TEC series

DIN 3015-2 PA inner surface smooth W.TEC series
DCTNGCLMP-DIN3015/2-PA-G-SZ3-30

Art.-no. 4499233003
EAN 4056807769516
Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Recommended for attaching hoses

When fastening hoses and cables, it is recommended that clamps with a smooth inner surface are used without pre-loading. Gap s1 is no longer necessary. This reduces the block height h1.

Notice

Screw sizes to be used


Hexagon head screw DIN 931/933 and ISO 4014/4017


In combination with cover plate


DIN size - screw dimensions (metric)


  • 1 - M10 x 45

  • 2 - M10 x 60

  • 3 - M10 x 70

  • 4 - M12 x 100

  • 5 - M16 x 130

  • 6 - M20 x 190

  • 7 - M24 x 220

  • 8 - M30 x 300

  • 9 - M30 x 450

  • 10 - M30 x 560

Hexagon socket screw ISO 4762


DIN size - screw dimensions (metric)


  • 1 - M10 x 30

  • 2 - M10 x 40

  • 3 - M10 x 50

  • 4 - M12 x 80
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal size according to DIN

3

Internal diameter (d1)

30.0 mm

Hole distance (e1)

60 mm

Length (l1)

86 mm

Width (b4)

30 mm

Height (h1)

58 mm

DIN

3015-2

Material

PA - Polyamide

Colour

Black

Design

Inner surface smooth

Suitable for

Tubes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information